Beli per daun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TPHATSU Flat-wire Colled Spring (Per)
    Mulai

    Rp55.900

    TPHATSU Flat-wire Colled Spring (Per)
    atribut:
    • Material: Silicone chrome steel for springs
    • Free Length (mm): 40
    • Deflection (mm): 20.0
    • Anti rust protection: Electrodeposition coating
    • Working Temperature: -30 to 150degrees
  2. KEIBA Spring
    Mulai

    Rp77.900

    KEIBA Spring
    Deskripsi:
    -Springs for replacement.
  3. SKF Stabilizing Ring (Cincin Penahan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp45.900

    SKF Stabilizing Ring (Cincin Penahan)
    Deskripsi:
    A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
    atribut:
    • Accessory Type: Locating ring
  4. HINO Leaf Spring
    Mulai

    Rp189.900

  5. KYB Car Shock Absorber Front (Suspensi Mobil/Shock Breaker)
    Mulai

    Rp1.099.900

    KYB Car Shock Absorber Front (Suspensi Mobil/Shock Breaker)
    Deskripsi:
    Shock Absorber KYB diproduksi oleh PT. Kayaba Indonesia (PT. KYBI) yang digunakan oleh sekitar 90% pabrikan kendaraan di Indonesia baik Original Equipment Manufacturer (OEM) maupun Replacement Equipment Manufacturer (REM). KYB shock absorber diproduksi
    atribut:
    • Position: Front
  6. KYB Motorcycle Rear Shock Absorber Zeto Subtank Series (Sistem Suspensi Motor)
    Mulai

    Rp1.099.900

    KYB Motorcycle Rear Shock Absorber Zeto Subtank Series (Sistem Suspensi Motor)
    Deskripsi:
    Shock Kayaba Zeto merupakan produk terbaru dari astra otoparts yang dibuat dengan presisi yang tinggi dan kecanggihan teknologi terbaru yang mampu meredam jalanan yang berlubang dan bergelombang, di padu dengan pilihan warna membuat tampilan motor semakin
  7. NOK O-Ring Seal P-NBR-70-1 (Oring)
    24%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp7.900

    NOK O-Ring Seal P-NBR-70-1 (Oring)
    atribut:
    • Material: NBR-70-1
  8. TRUSCO Torsion Spring (Per Spring)
    Mulai

    Rp159.900

    TRUSCO Torsion Spring (Per Spring)
    Deskripsi:
    -Mechanical spring that is cylindricaly wound for using the twisting direction against the coil center line.-As the coil diameter decreases when used in the direction to close the arm angle, thus the ideal diameter of the mechanical spring supporting rod
    atribut:
    • Wire Diameter d: 1mm
    • Mechanical Spring Constant: 1.32
    • Allowable Displacement Amount: 78°
    • Coil Inner Diameter D: 6mm
    • Length L: 24mm
    • Number of Rolls: 5
  9. Niigata Seiki (SK) Steel Pin Gauge (Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.299.900

    Niigata Seiki (SK) Steel Pin Gauge (Set)
    atribut:
    • Material: Steel
    • Step: 0.01
  10. monotaro Gas Spring (10 mm) (Shock Breaker)
    Mulai

    Rp589.900

    monotaro Gas Spring (10 mm) (Shock Breaker)
    atribut:
    • Check Valve: None
    • Paint Color: black
    • Tube Outside Diameter (phi mm): 22
    • Rod Outside Diameter R (phi mm): 10
  11. KYB Motorcycle Rear Shock Absorber Zeto Z Series (Sistem Suspensi Motor)
    Mulai

    Rp399.900

    KYB Motorcycle Rear Shock Absorber Zeto Z Series (Sistem Suspensi Motor)
    Deskripsi:
    Shock Kayaba Zeto merupakan produk terbaru dari astra otoparts yang dibuat dengan presisi yang tinggi dan kecanggihan teknologi terbaru yang mampu meredam jalanan yang berlubang dan bergelombang, di padu dengan pilihan warna membuat tampilan motor semakin
    atribut:
    • Position: Back
Daftar Harga per daun Terbaru October 2026
TPHATSU Flat-wire Colled Spring (Per)Rp55.900
TRUSCO Tip Spring For Carbide Automatic PunchRp10.900
Yamamoto Kogaku Spring Spring for WPRp66.900
Mitutoyo Vernier Caliper Leaf SpringRp14.900
KEIBA SpringRp77.900
Legrand Round Bending SpringRp81.900
SKF Stabilizing Ring (Cincin Penahan)Rp45.900
HINO Leaf SpringRp189.900
KYB Car Shock Absorber Front (Suspensi Mobil/Shock Breaker)Rp1.099.900
KYB Motorcycle Rear Shock Absorber Zeto Subtank Series (Sistem Suspensi Motor)Rp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)